3207 E/C3
Description
3207 E /C3 ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3207 E/C3
BDI # 1250323
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
258068
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)