PHS 12-LA

COMPARE

PHS 12-LA

Description
PHS-12-LA ; TIGE EXTREMITE

IKO

Part # PHS12LA

BDI # 18203116

Features

Enclosure: Not Applicable
Housing Width - Millimeter: 12
Material - Ball: Steel
Material - Liner: Copper
Material - Outer Member: Die Cast Zinc Alloy

Mounting Thread: M12 X 1.75
Thread Direction: Left Hand
Inch - Metric: Metric
Other Features: Insert Type
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY