38PP;P38PP Z1 FS50000
Description
38PP ; P38PP Z1 FS50000 BALL BEARING ; 8MM ID 22MM OD 10MM WD
Part # P38PP Z1 FS50000
BDI # 1338994
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1587
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No