SIL 8 E
Description
SIL 8 E ROD END PLAIN BRG ; NON-RETURNABLE 8MMID M8 THREAD LH FEMALE
Part # SIL 8 E
BDI # 1419198
Features
Enclosure:
Open
Housing Width - Millimeter:
6.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M8 X 1.25
Thread Direction:
Left Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer
Rolling Element:
Spherical Plain Bearing