3209
Description
3209 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 45MM ID 85MM OD 30.2MM W OPEN
Part # 3209
BDI # 1201690
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)