GRAE50RRB
Description
GRAE50RRB + COL INSERT BRG ; 50MM BORE NARROW IR 90MM OD
Part # GRAE50RRB + COL
BDI # 1425120
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.7
Outer Race Profile:
Spherical
Global Part Number GPN:
561279
Mounting Method:
Eccentric Collar