1311 EKTN9

COMPARE

1311 EKTN9

Description
1311 EKTN9 SELF ALIGNING BALL BRG ; 55MM BORE 120MM OD 29MM IR WD

SKF

Part # 1311 EKTN9

BDI # 1418671

Features

Enclosure: Open
Outer Race Width - Millimeter: 29
Other Features: Allowable Misalignment 3 Deg | High Capacity Design | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY