6309ZZE C3

COMPARE

6309ZZE C3

Description
6309ZZE C3 DEEP GROOVE RADIAL BALL BRG ; 45MM BORE 100MM OD 25MM WD

NACHI

Part # 6309ZZEC3BXMM

BDI # 665047

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 25
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 264722
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY