1205 ETN9

COMPARE

1205 ETN9

Description
1205 ETN9 SELF ALIGNING BALL BRG ; 25MM BORE 52MM OD 15MM IR WD

SKF

Part # 1205 ETN9

BDI # 1418537

Features

Enclosure: Open
Outer Race Width - Millimeter: 15
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 45.03 / each QTY