6009 2NSE9 C3

COMPARE

6009 2NSE9 C3

Description
6009 2NSE9 C3 DEEP GROOVE BALL BEARING ; 45MM BORE 75MM OD 16MM WD

NACHI

Part # 60092NSE9BSXM

BDI # 664724

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.953

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY