9109PP;9109PP Z6 FS50000

COMPARE

9109PP;9109PP Z6 FS50000

Description
9109PP ; 9109PP Z6 FS50000 DG BALL BRG ; 45MM ID 75MM OD 16MM WD

TIMKEN

Part # 9109PP Z6 FS50000

BDI # 1352318

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 1640
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY