6206ZZ C3
Description
6206ZZ C3 DEEP-GROOVE BALL BEARING ; 30MM ID X 62MM OD X 16MM WD TWO SHIELDS
Part # 6206ZZ C3
BDI # 21450872
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No