2307 ETN9/C3

COMPARE

2307 ETN9/C3

Description
2307 ETN9 /C3 SELF ALIGNING BALL BRG ; NON-RETURNABLE 35MMB 80MMOD 31MM IR WD

SKF

Part # 2307 ETN9/C3

BDI # 1418601

Features

Enclosure: Open
Outer Race Width - Millimeter: 31
Other Features: Allowable Misalignment 3 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Cage Material: Polyamide
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY