2307 E-2RS1TN9

COMPARE

2307 E-2RS1TN9

Description
2307 E-2RS1TN9 SELF ALIGNING BALL BRG ; 35MM BORE 80MM OD 31MM IR WD

SKF

Part # 2307 E-2RS1TN9

BDI # 1420378

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 31
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY