3207 ATN9/C3
Description
3207 ATN9 /C3 ANG CONTACT BALL BEARING ; 35MM BORE 72MM OD 27MM WD DR OPEN
Part # 3207 ATN9/C3
BDI # 1420710
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Glass Fibre Reinforced Cage
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)