LJT5M

COMPARE

LJT5M

Description
LJT5M ANGULAR CONTACT BALL BEARING ; POR 5" DIA BRX9"X1-3/8" W 1-ROW

NSK

Part # LJT5M

BDI # 1190108

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 9
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 255061
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY