UGP210-31

COMPARE

UGP210-31

Description
UGP210-31 PILLOW BLOCK BEARING ; 1-15/16" IDX2-15/32" WDX4-1/2" HT

AMI BEARINGS

Part # UGP210-31

BDI # 122766

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 62.7
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : Available to order
Loading Price
QTY