UGSHE206-19

COMPARE

UGSHE206-19

Description
UGSHE206-19 TAPPED PILLOW BLOCK BEARING ; 1-3/16" ID

AMI BEARINGS

Part # UGSHE206-19

BDI # 122852

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.412
Other Features: Single Row
Housing Style: 2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch: 2.6

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 42.9

Price Inventory : Available to order
Loading Price
QTY