KHP205-16
Description
KHP205-16 PILLOW BLOCK BEARING ; 1" IDX1-1/2" WDX2-3/4" HT
Part # KHP205-16
BDI # 102432
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5