BFX207-23NPMZ2

COMPARE

BFX207-23NPMZ2

Description
BFX207-23NPMZ2 FLANGED BLOCK BEARING ; 1-7/16" BORE 3.9" BOLT CIRCLE 2 HOLE

AMI BEARINGS

Part # BFX207-23NPMZ2

BDI # 100202

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 32.9
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Zinc Coated Insert | Has Slinger
Global Part Number GPN: 528630
Housing Style: 2 Bolt Flange Block
Housing Material: Nickel Plated Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY