SER204

COMPARE

SER204

Description
SER204 INSERT BEARING ; 20MM BORE IR WID 16MM OR WID

AMI BEARINGS

Part # SER204

BDI # 107026

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 16
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger

Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 31
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY