Page 1 of 2008

Next

Compare
UELP211-32

COMPARE

UELP211-32

Description
UELP211-32 PILLOW BLOCK HOUSING UNIT

TIMKEN

Part # UELP211-32

BDI # 21958849

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 56.6
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.9

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 61.9

Price Inventory : In stock
Loading Price
QTY
G1109KRRB

COMPARE

G1109KRRB

Description
G1109KRRB + COL INSERT BEARING ; 1-9/16" BORE IR WID 3.15" OD

TIMKEN

Part # G1109KRRB + COL

BDI # 1356154

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 21
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 56.363
Outer Race Profile: Spherical
Global Part Number GPN: 561497
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
RCJ1 1/4 PT

COMPARE

RCJ1 1/4 PT

Description
RCJ1 1/4 PT FLANGE BRG UNIT ; BALL POLYMER

TIMKEN

Part # RCJ1 1/4 PT

BDI # 1371540

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 37.7
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Corrosion Resistant | With Set Screw
Global Part Number GPN: 547147
Housing Style: 4 Bolt Square Flange Block
Housing Material: Polymer
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
RA115RRB2

COMPARE

RA115RRB2

Description
RA115RRB2 + COL INSERT BRG ; 2" BORE NARROW IR 3.543" OD

TIMKEN

Part # RA115RRB2 + COL

BDI # 1371318

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 43.663
Outer Race Profile: Spherical
Global Part Number GPN: 561704
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
1115KRRB2

COMPARE

1115KRRB2

Description
1115KRRB2 C1 + COL INSERT BEARING ; 49.2MM X 90MM X 62.7MM W/EC LCK

TIMKEN

Part # 1115KRRB2 C1 + COL

BDI # 1310080

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22
Other Features: Single Row | Standard Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 62.7
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY