UB224NL LINK BELT

COMPARE

UB224NL LINK BELT

Description
UB224NL LINK BELT INSERT BALL BEARING ; 1-1/2" SHAFT DIA

LINKBELT

Part # UB224NL LINK BELT

BDI # 15081419

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 18
Other Features: Single Row | Normal Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 48.412
Outer Race Profile: Cylindrical
Global Part Number GPN: 245251
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
FC3U235N

COMPARE

FC3U235N

Description
FC3U235N FLANGED CARTRIDGE BALL BEARING ; 2-3/16" BORE 5.9"-BOLT CIRCLE 4-HOLE

LINKBELT

Part # 2001980

BDI # 1403097

Features

Cartridge Pilot Diameter - Inch: 5
Inch - Metric: Inch
Length Thru Bore - Millimeter: 57.15
Nominal Bolt Circle Diameter Round - Inch: 5.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN: 556423
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
P3U224N

COMPARE

P3U224N

Description
P3U224N PILLOW BLOCK BALL BEARING ; 1-1/2" BORE 2" BASE-CTR HGT 2 HOLE

LINKBELT

Part # 2005090

BDI # 577239

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 48.412
Other Features: Single Row
Global Part Number GPN: 245598
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
P3U227N

COMPARE

P3U227N

Description
P3U227N PILLOW BLOCK BALL BEARING ; 1-11/16" BORE 2-1/8" BASE-CTR HGT 2 HOLE

LINKBELT

Part # 2005095

BDI # 577562

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row
Global Part Number GPN: 245608
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY