5211W
Description
5211W C1 ANGULAR CONTACT BALL BRG ; 55MM ID 100MM OD 33.3MM WD
Part # 5211W C1
BDI # 1345829
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
255307
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7209WN
Description
7209WN ANGULAR CONTACT BALL BRG ; 45MM ID 85MM OD 19MM WD
Part # 7209WN
BDI # 1350375
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
254887
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7313 BTN1
Description
7313 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO
Part # 7313 BTN1
BDI # 23239835
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Molded Cage
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
7306 BTN1
Description
7306 BTN1 ANGULAR CONTACT BALL BRG ; SINGLE ROW ISO
Part # 7306 BTN1
BDI # 23239838
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Molded Cage
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
2MM9315WICRSULFS737
Description
2MM9315WICRSULFS737 PRECISION BALL BRG ; PHENOLIC 75MM BORE 105MM OD 16MM WD AC
Part # 2MM9315WICRSULFS737
BDI # 1334471
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring