Page 1 of 3

Next

Compare
MU5309TV

COMPARE

MU5309TV

Description
MU5309TV CYLINDRICAL ROLLER BEARING ; 45MM BORE

LINKBELT

Part # 2019988

BDI # 579422

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Inner Ring OD | Standard Capacity | Wide Width | Medium Series
Global Part Number GPN: 450958
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
CART BLK BALL BRG LINK-BELT CU339JK54

COMPARE

CART BLK BALL BRG LINK-BELT CU339JK54

Description
CART BLK BALL BRG LINK-BELT CU339JK54 ; NON-RETURNABLE

LINKBELT

Part # CART BLK BALL BRG LINK-BELT CU339JK54

BDI # 21521426

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.781
Length Thru Bore - Millimeter: 84.15
Length Thru Bore - Inch: 3.313
Other Features: Heavy Duty | Single Set Collar

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Ball Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
UB224NL LINK BELT

COMPARE

UB224NL LINK BELT

Description
UB224NL LINK BELT INSERT BALL BEARING ; 1-1/2" SHAFT DIA

LINKBELT

Part # UB224NL LINK BELT

BDI # 15081419

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 18
Other Features: Single Row | Normal Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.15
Length Thru Bore - Millimeter: 48.412
Outer Race Profile: Cylindrical
Global Part Number GPN: 245251
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
MU5207TV

COMPARE

MU5207TV

Description
MU5207TV CYLINDRICAL ROLLER BEARING

LINKBELT

Part # 2009820

BDI # 579193

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Inner Ring OD | Standard Capacity | Wide Width | Light Series
Global Part Number GPN: 450915
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1213TV

COMPARE

M1213TV

Description
M1213TV CYLINDRICAL ROLLER BEARING ; 3.166" BORE 4.724" OD 29/32" WID RBEC 1

LINKBELT

Part # 2009755

BDI # 582751

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN: 450019
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY