Page 1 of 8

Next

Compare
63800-2RS1/W64F FOOD GRADE

COMPARE

63800-2RS1/W64F FOOD GRADE

Description
63800-2RS1/W64F FOOD GRADE ; DEEP GROOVE BALL BEARING

SKF

Part # 63800-2RS1/W64F FOOD GRADE

BDI # 23974549

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7
Other Features: Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 0.748

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
2202-E-2RS1TN9/W64F FOOD GRADE

COMPARE

2202-E-2RS1TN9/W64F FOOD GRADE

Description
2202-E-2RS1TN9/W64F FOOD GRADE ; SELF ALIGNING BALL BEARING

SKF

Part # 2202-E-2RS1TN9/W64F FOOD GRADE

BDI # 23974547

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 2.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SUC205-16FG1

COMPARE

SUC205-16FG1

Description
SUC205-16FG1 INSERT BEARING ; 1"ID SET FOOD GRADE SOLID LUBE

NTN

Part # SUC205-16FG1

BDI # 20393882

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 34.1
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUC210-32

COMPARE

SUC210-32

Description
SUC210-32 INSERT BEARING ; 2"ID STAINLESS H1 FOOD GRADE GREASE

NTN

Part # SUC210-32

BDI # 1230710

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 24
Other Features: Single Row | Light Duty | Stainless Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 3.543
Length Thru Bore - Millimeter: 51.613
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUC204-12FG1

COMPARE

SUC204-12FG1

Description
SUC204-12FG1 INSERT BEARING ; 3/4"ID SET SCREW FOOD GRADE SOLID LUBE

NTN

Part # SUC204-12FG1

BDI # 20393880

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 17
Other Features: Single Row | Light Duty | Stainless Steel Cage | Food Grade Solid Lube Grease

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 31.013
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY