Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Cone
Width - Millimeter:
14.605
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Precision Class:
Standard
Basic Number:
LM11749
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS-2028-32
Description
SS-2028-32 SLEEVE BEARING ; SINTERED BRONZE 5/8X7/8X2
Part # SS-2028-32
BDI # 18136960
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Outside Diameter - Inch:
0.878
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
22.301
Nominal Outside Diameter - Millimeter:
22.225
SS-2024-12
Description
SS-2024-12 SLEEVE BEARING ; SINTERED BRONZE 5/8X3/4X3/4
Part # SS-2024-12
BDI # 18136937
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
19.126
Nominal Outside Diameter - Millimeter:
19.05