Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Precision Machined | 2.75" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
F-300
Description
F-300 FLANGED BALL BEARING ; 1/2" BORE 1-1/8" OD 3/8" WD SR OPEN
Part # F-300
BDI # 17058582
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Deep Groove | Precision Machined | 1.25" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Flange Outside Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Oilite
Outside Diameter - Inch:
0.378
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
0.375
45287-3
Description
45287-30000 TAPERED ROLLER BEARING CONE ; SINGLE ROW PRECISION
Part # 45287-30000
BDI # 1343372
Features
Component:
Cone
Width - Millimeter:
30.963
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
53.975
Precision Class:
Class 3
Basic Number:
45287 #3
45290-3
Description
45290-30000 TAPERED ROLLER BEARING CONE ; 2.25" BORE SINGLE ROW
Part # 45290-30000
BDI # 1343384
Features
Component:
Cone
Width - Millimeter:
30.963
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
57.15
Precision Class:
Class 3
Basic Number:
45290 #3