607
Description
607 DEEP GROOVE BALL BEARING ; 7MM ID 19MM OD 6MM WD SR OPEN 10EA/PAK
Part # 607
BDI # 1347761
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
626-2RSC3
Description
626-2RS-C3 DEEP GROOVE BALL BEARING ; 6MM ID 19MM OD 6MM WD 2 SEAL 10EA/PAK
Part # 626-2RS-C3
BDI # 1348119
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
35KDD
Description
35KDD BALL BEARING ; RADIAL DEEP GROOVE SINGLE ROW
Part # P35KDD Z1 FS50160
BDI # 1337951
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1576
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
35KD4
Description
35KD4 Z1 FS58266 DEEP GROOVE BALL BRG ; 5MM ID 19MM OD 6MM W
Part # 35KD4 Z1 FS58266
BDI # 1337950
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
6
Other Features:
Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
R4H-2RS/F
Description
R4H-2RS/F DEEP GROOVE BALL BEARING ; 6.35MM ID 10EA/PAK
Part # R4H-2RS/F
BDI # 24623030
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
4.978
Other Features:
Corrosion Resistant
Inch - Metric:
Metric
Outside Diameter - Inch:
0.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No