B12-LSSQ
Description
B12LSSQ SPHERICAL PLAIN BEARING ; 0.75" ID X 1.25" OD X 0.656" WID
Part # B12LSSQ
BDI # 796720
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning:
Yes
3MM201WI QUM
Description
3MM201WI QUM PRECISION BALL BEARING ; QUAD 12MM BORE ANGULAR CONTACT
Part # 3MM201WI QUM
BDI # 22843500
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
3MM201WI QUH
Description
3MM201WI QUH PRECISION BALL BEARING ; QUAD 12MM BORE ANGULAR CONTACT
Part # 3MM201WI QUH
BDI # 22843505
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
3MM202WI QUM
Description
3MM202WI QUM PRECISION BALL BEARING ; QUAD 15MM BORE ANGULAR CONTACT
Part # 3MM202WI QUM
BDI # 22844631
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
3MM202WI QUH
Description
3MM202WI QUH PRECISION BALL BEARING ; QUAD 15MM BORE ANGULAR CONTACT
Part # 3MM202WI QUH
BDI # 22844637
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring