B12-LSSQ
Description
B12LSSQ SPHERICAL PLAIN BEARING ; 0.75" ID X 1.25" OD X 0.656" WID
Part # B12LSSQ
BDI # 796720
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning:
Yes
B14-LSSQ
Description
B14LSSQ SPHERICAL PLAIN BEARING ; 0.875IN BORE 1.438IN OD NOT LINER
Part # B14LSSQ
BDI # 796726
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
16.662
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning:
Yes
B16-LSSQ
Description
B16LSSQ SPHERICAL PLAIN BEARING ; 1" BORE 3/4" HOUSING WID 1-5/8" OD
Part # B16LSSQ
BDI # 796732
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
19.05
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning:
Yes
2MMC9304WI QUH
Description
2MMC9304WI QUH PRECISION BALL BEARING ; QUAD 20MM BORE ANGULAR CONTACT
Part # 2MMC9304WI QUH
BDI # 22848515
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring
2MMC9305WI QUH
Description
2MMC9305WI QUH PRECISION BALL BEARING ; QUAD 25MM BORE ANGULAR CONTACT
Part # 2MMC9305WI QUH
BDI # 22844629
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring