Page 1 of 5790

Next

Compare
3206JC3

COMPARE

3206JC3

Description
3206JC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX62MM ODX23.8 MM W 2-ROW

NSK

Part # 3206JC3

BDI # 1185533

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 32 Degree
Global Part Number GPN: 256508
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5305C3

COMPARE

5305C3

Description
5305C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 25MM ID 62MM OD 25.4MM W OPEN

NTN

Part # 5305C3

BDI # 1203797

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
L68110

COMPARE

L68110

Description
L68110 TAPERED ROLLER BEARING

RINGBALL

Part # L68110

BDI # 18253631

Features

Component: Cup
Width - Millimeter: 11.938
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 2.328

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 59.131
Other Features: Light Duty
Precision Class: Standard
Basic Number: L68110

Price Inventory : In stock
Loading Price
QTY
SS-3248-32

COMPARE

SS-3248-32

Description
SS-3248-32 SLEEVE BEARING ; SINTERED BRONZE 1X1-1/2X2

RINGBALL

Part # SS-3248-32

BDI # 18137113

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 1
Nominal Outside Diameter - Inch: 1.5
Inch - Metric: Inch
Outside Diameter - Inch: 1.504

Length Thru Bore - Millimeter: 50.8
Nominal Bore - Millimeter: 25.4
Length Thru Bore - Inch: 2
Outside Diameter - Millimeter: 38.202
Nominal Outside Diameter - Millimeter: 38.1

Price Inventory : In stock
Loading Price
QTY
INS-GT-30M-CR

COMPARE

INS-GT-30M-CR

Description
INS-GT-30M-CR INSERT BALL BRG

DODGE

Part # 129831

BDI # 260817

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 18
Other Features: Single Row | Normal Duty | Snap Ring Groove | Corrosion Resistant
Inch - Metric: Metric

Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 40.9
Outer Race Profile: Spherical
Global Part Number GPN: 560662
Mounting Method: Tapered Adapter Sleeve

Price Inventory : In stock
Loading Price
QTY