EP-283216
Description
EP-283216 SLEEVE BEARING ; 1.754"X2.005"X1" PWDR MTL BRNZ
Part # 201490
BDI # 523887
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.005
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1
Global Part Number GPN:
490724
CB-2130-28
Description
CB-2130-28 SLEEVE BEARING ; 1-5/16" BORE 1-7/8" OD 3-1/2" LTB
Part # 104611
BDI # 523050
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.313
Nominal Outside Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
88.9
Nominal Bore - Millimeter:
33.35
Length Thru Bore - Inch:
3.5
Global Part Number GPN:
489747
FB-2428-12
Description
FB-2428-12 FLANGE BEARING ; SNTR BRONGE1-1/2X1-3/4X1-1/2X2-1/16X3/16
Part # FB-2428-12
BDI # 18135641
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.75
Flange Outside Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Outside Diameter - Inch:
1.752
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Flange Outside Diameter - Inch:
2.063
3205BTNC3
Description
3205BTNC3 ANGULAR CONTACT BALL BEARING ; 25MM BOREX52MM ODX20.6MM W 2-ROW
Part # 3205BTNC3
BDI # 17757652
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
1.753
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
2
Global Part Number GPN:
482482