Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Outside Diameter - Millimeter:
260
Bore - Millimeter:
170
Bore - Inch:
6.693
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32034 (1) | Y32034 (1)
Basic Number:
32034
Precision Class:
Standard
6324 M/C3VL0241
Description
6324 M /C3VL0241 DEEP GROOVE BALL BRG ; NON-RETURNABLE 120MMX260MMX5MM INSOCOAT
Part # 6324 M/C3VL0241
BDI # 1417072
Features
Enclosure:
Open
Outer Race Width - Millimeter:
55
Other Features:
Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
Electrical Insulation On Outer Ring
Snap Ring:
No
LM742710-2
Description
LM742710-20024 TAPERED ROLLER BRG CUP ; STD PRECISION 11-1/4" OD
Part # LM742710-20024
BDI # 1365050
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
285.75
Other Features:
Light Medium Duty
Global Part Number GPN:
648578
Precision Class:
Standard
Basic Number:
LM742710
LM545810-2
Description
LM545810-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE PRECISION 12-3/8" OD
Part # LM545810-20024
BDI # 1364737
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
314.325
Other Features:
Light Medium Duty
Global Part Number GPN:
646807
Precision Class:
Standard
Basic Number:
LM545810
23140EJW33
Description
23140EJW33 SPHERICAL RLR BRG ; 200MM ID 340MM OD 112MM WD
Part # 23140EJW33
BDI # 20351935
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing