Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Outside Diameter - Millimeter:
260
Bore - Millimeter:
170
Bore - Inch:
6.693
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32034 (1) | Y32034 (1)
Basic Number:
32034
Precision Class:
Standard
6324 M/C3VL0241
Description
6324 M /C3VL0241 DEEP GROOVE BALL BRG ; NON-RETURNABLE 120MMX260MMX5MM INSOCOAT
Part # 6324 M/C3VL0241
BDI # 1417072
Features
Enclosure:
Open
Outer Race Width - Millimeter:
55
Other Features:
Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
Electrical Insulation On Outer Ring
Snap Ring:
No
LM742710-2
Description
LM742710-20024 TAPERED ROLLER BRG CUP ; STD PRECISION 11-1/4" OD
Part # LM742710-20024
BDI # 1365050
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
285.75
Other Features:
Light Medium Duty
Global Part Number GPN:
648578
Precision Class:
Standard
Basic Number:
LM742710
NU 324 ECM/C3
Description
NU 324 ECM/C3 CYLINDRICAL ROLLER BEARING ; 120MM BORE 260MM OD 55 WID RBEC 1
Part # NU 324 ECM/C3
BDI # 1420398
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455855
Number of Rows of Rollers:
Single Row
NU 326 ECM/C3
Description
NU 326 ECM /C3 CYLINDRICAL RLR BRG ; 130MMX280MMX58MM SR
Part # NU 326 ECM/C3
BDI # 1418692
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455864
Number of Rows of Rollers:
Single Row