23132EMW33
Description
23132EMW33 SPHERICAL RLR BRG ; 160MM ID 270MM OD 86MM WD
Part # 23132EMW33
BDI # 20054126
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
HH926710-2
Description
HH926710-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE STD PRECISION 10.755" OD
Part # HH926710-20024
BDI # 1357803
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
273.05
Other Features:
Heavy Duty
Global Part Number GPN:
649256
Precision Class:
Standard
Basic Number:
HH926710
LM742710-2
Description
LM742710-20024 TAPERED ROLLER BRG CUP ; STD PRECISION 11-1/4" OD
Part # LM742710-20024
BDI # 1365050
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
285.75
Other Features:
Light Medium Duty
Global Part Number GPN:
648578
Precision Class:
Standard
Basic Number:
LM742710
LSE500BXHATL
Description
LSE500BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Part # LSE500BXHATL
BDI # 20348863
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.5
Length Thru Bore - Millimeter:
95
Length Thru Bore - Inch:
3.74
Other Features:
Single Row | Split Roller | Light Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
NJ230EJC4
Description
NJ230EJC4 CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NJ230EJC4
BDI # 26887208
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No