6330L1P5
Description
6330L1P5 PRECISION BALL BEARING ; NON RETURNABLE
Part # 6330L1P5
BDI # 17145273
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
BTW 170 CM/SP
Description
BTW 170 CM/SP ANG CONTACT BALL BRG ; NON-RETURNABLE 260MMX108MM DOUBLE ROW
Part # BTW 170 CM/SP
BDI # 1300227
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
81172-M-P5
Description
81172-M-P5 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81172-M-P5
BDI # 24318052
Features
Height - Millimeter:
65
Bore 1 - Inch:
14.173
Bore 2 - Millimeter:
364
Height - Inch:
2.559
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
BTW 200 CM/SP
Description
BTW 200 CM/SP ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # BTW 200 CM/SP
BDI # 20072721
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
BTW 190 CM/SP
Description
BTW 190 CM/SP ANG CONTACT BALL BRG ; NON-RETURNABLE 290MMX120MM DOUBLE ROW
Part # BTW 190 CM/SP
BDI # 18294609
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable