Features
        
                            Height - Millimeter:
                            
                                69.85
                        
        
                            Bore 1 - Inch:
                            
                                6
                        
        
                            Bore 2 - Millimeter:
                            
                                152.4
                        
        
                            Height - Inch:
                            
                                2.75
                        
        
                            Bore 2 - Inch:
                            
                                6
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                10.375
                        
        
                            Other Features:
                            
                                Single Row | Machined Cage | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                No
                        
        
QAAMC26A500ST
        
            Description
            
            QAAMC26A500ST CRTG BLK SPH RLR BRG ; CONCENTRIC LOCK DBL-COLLAR SOLID-BLOCK
    
Part # QAAMC26A500ST
BDI # 772559
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                10.438
                        
        
                            Length Thru Bore - Millimeter:
                            
                                188.976
                        
        
                            Length Thru Bore - Inch:
                            
                                7.44
                        
        
                            Other Features:
                            
                                Double Row | Double Collar | Double Set Screw
                        
        
                            Housing Style:
                            
                                Cartridge Unit
                        
        
                            Housing Material:
                            
                                Cast Steel
                        
        
                            Mounting Method:
                            
                                Concentric Collar
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
                            Expansion / Non-expansion:
                            
                                Non-Expansion
                        
        
QAAMC26A415ST
        
            Description
            
            QAAMC26A415ST CRTG BLK SPH RLR BRG ; CONCENTRIC LOCK DBL-COLLAR SOLID-BLOCK
    
Part # QAAMC26A415ST
BDI # 775220
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                10.438
                        
        
                            Length Thru Bore - Millimeter:
                            
                                188.976
                        
        
                            Length Thru Bore - Inch:
                            
                                7.44
                        
        
                            Other Features:
                            
                                Double Row | Double Collar | Double Set Screw
                        
        
                            Housing Style:
                            
                                Cartridge Unit
                        
        
                            Housing Material:
                            
                                Cast Steel
                        
        
                            Mounting Method:
                            
                                Concentric Collar
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
                            Expansion / Non-expansion:
                            
                                Non-Expansion
                        
        
T602W-902A2
        
            Description
            
            T602W-902A2 THRUST TAPERED RLR BEARING ; MACHINE RACE
    
Part # T602W-902A2
BDI # 1373973
Features
        
                            Height - Millimeter:
                            
                                69.85
                        
        
                            Bore 1 - Inch:
                            
                                6
                        
        
                            Bore 2 - Millimeter:
                            
                                152.4
                        
        
                            Height - Inch:
                            
                                2.75
                        
        
                            Bore 2 - Inch:
                            
                                6
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                10.375
                        
        
                            Other Features:
                            
                                Single Row | Oil Holes in Retainer | Machined Cage | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                No
                        
        
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                10.433
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Separable:
                            
                                Inner Ring - Both Sides
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
                        
        
                            Global Part Number GPN:
                            
                                456318
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter