HH926710-2
Description
HH926710-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE STD PRECISION 10.755" OD
Part # HH926710-20024
BDI # 1357803
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
273.05
Other Features:
Heavy Duty
Global Part Number GPN:
649256
Precision Class:
Standard
Basic Number:
HH926710
LM742710-2
Description
LM742710-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE STD PRECISION 11-1/4" OD
Part # LM742710-20024
BDI # 1365050
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
285.75
Other Features:
Light Medium Duty
Global Part Number GPN:
648578
Precision Class:
Standard
Basic Number:
LM742710
3MM9136WICRDUL
Description
3MM9136WICRDUL PRECISION BALL BEARING ; NON-RETURNABLE
Part # 3MM9136WICRDUL
BDI # 1340085
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
NJ230EJC4
Description
NJ230EJC4 CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NJ230EJC4
BDI # 26887208
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
LSE615BX
Description
LSE615BX INSERT BEARING ; NON-RETURNABLE EXPANSION
Part # LSE615BX
BDI # 20349039
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
55.5
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
109
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar