Page 1 of 40

Next

Compare
23232EJW33C4

COMPARE

23232EJW33C4

Description
23232EJW33C4 SPHERICAL RLR BRG ; 160MM ID 290MM OD 104MM WD

TIMKEN

Part # 23232EJW33C4

BDI # 21964512

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
MSE515BR

COMPARE

MSE515BR

Description
MSE515BR INSERT BEARING ; RETAINED

TIMKEN

Part # MSE515BR

BDI # 20350767

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 68.3
Other Features: Single Row | Non-Expansion | Medium Duty

Inch - Metric: Inch
Outside Diameter - Inch: 11.5
Length Thru Bore - Millimeter: 123.8
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
Loading Price
QTY
543114-2

COMPARE

543114-2

Description
543114-20024 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD

TIMKEN

Part # 543114-20024

BDI # 1346400

Features

Component: Cup
Width - Millimeter: 22.225
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 11.418

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 290.017
Global Part Number GPN: 648237
Precision Class: Standard
Basic Number: 543114

Price Inventory : Available to order
Loading Price
QTY
NU232EMAC3

COMPARE

NU232EMAC3

Description
NU232EMAC3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # NU232EMAC3

BDI # 1369189

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663841
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M241547-90056

COMPARE

M241547-90056

Description
M241547 90056 ; TAPERED ROLLER BRG ASS

TIMKEN

Part # 053893542652

BDI # 1365705

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 11.5
Outside Diameter - Millimeter: 292.1
Bore - Millimeter: 203.2

Other Features: 2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 657267
Assembly Components: M241547 (2) | M241510CD (1) | M241547XA (1)
Basic Number: M241547
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY