Page 1 of 214

Next

Compare
HH231615-2

COMPARE

HH231615-2

Description
HH231615-20000 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 11-5/8" OD 2-1/4" WD

TIMKEN

Part # HH231615-20000

BDI # 1357615

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 11.625
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 295.275
Other Features: Heavy Duty
Global Part Number GPN: 647399
Precision Class: Standard
Basic Number: HH231615

Price Inventory : In stock
Loading Price
QTY
HH234010-2

COMPARE

HH234010-2

Description
HH234010-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 12-1/8" OD 2-5/8" WD

TIMKEN

Part # HH234010-20024

BDI # 1357624

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 12.125
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 307.975
Other Features: Heavy Duty
Global Part Number GPN: 645521
Precision Class: Standard
Basic Number: HH234010

Price Inventory : In stock
Loading Price
QTY
24136EAW33C3

COMPARE

24136EAW33C3

Description
24136EAW33C3 ; SPHERICAL ROLLER BEARING

NTN

Part # 24136EAW33C3

BDI # 1200835

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22328CAMKC4W507

COMPARE

22328CAMKC4W507

Description
22328CAMKC4W507 SPHERICAL ROLLER BEARING ; 140MM BOREX300MM ODX102MM W 2-ROW

NSK

Part # 22328CAMKC4W507

BDI # 21734780

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NJ328EJC4

COMPARE

NJ328EJC4

Description
NJ328EJC4 CYLINDRICAL ROLLER BEARING ; SINGLE ROW

TIMKEN

Part # NJ328EJC4

BDI # 26887319

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY