Page 1 of 172

Next

Compare
24136EAW33C3

COMPARE

24136EAW33C3

Description
24136EAW33C3 ; SPHERICAL ROLLER BEARING

NTN

Part # 24136EAW33C3

BDI # 1200835

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22328CAMKC4W507

COMPARE

22328CAMKC4W507

Description
22328CAMKC4W507 SPHERICAL ROLLER BEARING ; 140MM BOREX300MM ODX102MM W 2-ROW

NSK

Part # 22328CAMKC4W507

BDI # 21734780

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NJ328EJC4

COMPARE

NJ328EJC4

Description
NJ328EJC4 CYLINDRICAL ROLLER BEARING ; SINGLE ROW

TIMKEN

Part # NJ328EJC4

BDI # 26887319

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
31328XDF-90KM2

COMPARE

31328XDF-90KM2

Description
31328XDF-90KM2 TAPERED ROLLER BEARING ; METRIC 2TS ASSY 8-12 OD

TIMKEN

Part # 31328XDF-90KM2

BDI # 21966089

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Outside Diameter - Millimeter: 300
Bore - Millimeter: 140

Bore - Inch: 5.512
Other Features: 1 Single Cone | 1 Single Cup | 1 Cup Spacer | 2 Tapered Roller Bearing Assembly | 1 Pack
Assembly Components: X31328XM (1) | Y31328XM (1) | K166860 (1) | 31328X-90KM1 (2) | CRT690721 (1)
Basic Number: 31328XDF
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
23136EMKW33C4

COMPARE

23136EMKW33C4

Description
23136EMKW33C4 SPHERICAL ROLLER BEARING ; 180MMX300MMX96MM TAPRD BORE

NTN

Part # 23136EMKW33C4

BDI # 1200014

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY