Page 1 of 203

Next

Compare
HH234010-2

COMPARE

HH234010-2

Description
HH234010-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 12-1/8" OD 2-5/8" WD

TIMKEN

Part # HH234010-20024

BDI # 1357624

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 12.125
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 307.975
Other Features: Heavy Duty
Global Part Number GPN: 645521
Precision Class: Standard
Basic Number: HH234010

Price Inventory : In stock
Loading Price
QTY
6234

COMPARE

6234

Description
6234 DEEP GROOVE BALL BEARING

NTN

Part # 6234

BDI # 1207581

Features

Enclosure: Open
Outer Race Width - Millimeter: 52
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 12.205

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 938
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ234EMA

COMPARE

NJ234EMA

Description
NJ234EMA CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # NJ234EMA

BDI # 1367929

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663945
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ234EMAC3

COMPARE

NJ234EMAC3

Description
NJ234EMAC3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # NJ234EMAC3

BDI # 1367930

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663946
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL183040-TB

COMPARE

SL183040-TB

Description
SL183040-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 200MM ID X 310MM OD

INA

Part # SL183040-TB

BDI # 1182746

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY