LM545810-2
Description
LM545810-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE PRECISION 12-3/8" OD
Part # LM545810-20024
BDI # 1364737
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.375
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
314.325
Other Features:
Light Medium Duty
Global Part Number GPN:
646807
Precision Class:
Standard
Basic Number:
LM545810
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
93125-2
Description
93125-20024 TAPERED ROLLER BEARING CUP ; PRECISION 12-1/2" OD 1-13/16" WD
Part # 93125-20024
BDI # 1352472
Features
Component:
Cup
Width - Millimeter:
46.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
317.5
Global Part Number GPN:
646386
Precision Class:
Standard
Basic Number:
93125
22236EAKW33
Description
22236EAKW33 SPHERICAL ROLLER BEARING ; SMALL BORE
Part # 22236EAKW33
BDI # 17149679
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 160 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
52
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
938
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No