Page 1 of 229

Next

Compare
22330 CCK/C3W33

COMPARE

22330 CCK/C3W33

Description
22330 CCK /C3W33 SPHR ROLLER BRG

SKF

Part # 22330 CCK/C3W33

BDI # 1418161

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
93125-2

COMPARE

93125-2

Description
93125-20024 TAPERED ROLLER BEARING CUP ; PRECISION 12-1/2" OD 1-13/16" WD

TIMKEN

Part # 93125-20024

BDI # 1352472

Features

Component: Cup
Width - Millimeter: 46.05
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 12.5

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 317.5
Global Part Number GPN: 646386
Precision Class: Standard
Basic Number: 93125

Price Inventory : In stock
Loading Price
QTY
22236EAKW33

COMPARE

22236EAKW33

Description
22236EAKW33 SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 22236EAKW33

BDI # 17149679

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | High Temperature upto 160 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
7236BGC3

COMPARE

7236BGC3

Description
7236BGC3 ANGULAR CONTACT BALL BEARING

NTN

Part # 7236BGC3

BDI # 17145794

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
22236CDW507

COMPARE

22236CDW507

Description
22236CDW507 SPHERICAL ROLLER BEARING ; 180MM BOREX320MM ODX86MM W 2-ROW

NSK

Part # 22236CDW507

BDI # 21734508

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 12.598
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY