Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Cup
Width - Millimeter:
23.825
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
13.875
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
352.425
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
L853010 #3
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning:
No
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Self Aligning:
No
SET810-900SA
Description
SET810-900SA TAPERED ROLLER BEARING ASSY ; LARGE SET - SHEAVE
Part # SET810-900SA
BDI # 1373216
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
13.88
Outside Diameter - Millimeter:
352.552
Bore - Millimeter:
266.7
Bore - Inch:
10.5
Other Features:
2 Single Cone | 1 Double Cup
Assembly Components:
LM251649NW (2) | LM251610D (1)
Basic Number:
SET810
Precision Class:
Standard