Page 1 of 88

Next

Compare
TC805W-902A1

COMPARE

TC805W-902A1

Description
TC805W-902A1 THRUST TAPERED RLR BEARING ; NON-RETURNABLE MACHINE RACE

TIMKEN

Part # TC805W-902A1

BDI # 1374242

Features

Height - Millimeter: 101.6
Bore 1 - Inch: 8
Bore 2 - Millimeter: 203.2
Height - Inch: 4
Bore 2 - Inch: 8

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 14.125
Other Features: Single Row | Oil Holes in Retainer | Machined Cage | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
24048EMBW33W25AC3

COMPARE

24048EMBW33W25AC3

Description
24048EMBW33W25AC3 SPHERICAL RLR BRG ; 240MM ID 360MM OD 118MM WD

TIMKEN

Part # 24048EMBW33W25AC3

BDI # 20054699

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
32048X-90KA5

COMPARE

32048X-90KA5

Description
32048X-90KA5 TAPERED ROLLER BEARING ASSY ; METRIC 12-18 OD

TIMKEN

Part # 32048X-90KA5

BDI # 1336875

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Outside Diameter - Millimeter: 360
Bore - Millimeter: 240

Bore - Inch: 9.449
Other Features: 1 Single Cone | 1 Single Cup | Steel Cage Material | Direct Mounting
Assembly Components: X32048X (1) | Y32048X (1)
Basic Number: X32048
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
22240KEJW33C2

COMPARE

22240KEJW33C2

Description
22240KEJW33C2 SPHERICAL RLR BRG

TIMKEN

Part # 22240KEJW33C2

BDI # 20351839

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22240KEJW33C3

COMPARE

22240KEJW33C3

Description
22240KEJW33C3 SPHERICAL RLR BRG ; 200MM ID 360MM OD 98MM WD

TIMKEN

Part # 22240KEJW33C3

BDI # 20351841

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY