23144CAME2C3W507
Description
23144CAME2C3W507 SPHERICAL ROLLER BRG ; 220MM BOREX370MM ODX120MM W 2-ROW
Part # 23144CAME2C3W507
BDI # 21735227
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
110
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
66.7
Other Features:
Single Row | Expansion | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
122
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
EE117063-90024
Description
EE117063-90024 TAPERED ROLLER BRG ASSY ; TWO-1-ROW 12-18OD
Part # EE117063-90024
BDI # 1354471
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Outside Diameter - Millimeter:
374.65
Bore - Millimeter:
161.925
Other Features:
2 Single Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
655446
Assembly Components:
EE117063 (2) | 117148 (2) | Y3S-117148 (1)
Basic Number:
EE117063
Precision Class:
Standard
GE 260 TXA-2RS
Description
GE 260 TXA-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 260 TXA-2RS
BDI # 1262342
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
110
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning:
Yes