Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                15.748
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Separable:
                            
                                Outer Ring - Both Sides
                        
        
                            Other Features:
                            
                                2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                15.748
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Separable:
                            
                                Outer Ring - Both Sides
                        
        
                            Other Features:
                            
                                2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
24052EMW33C3
        
            Description
            
            24052EMW33C3 SPHERICAL ROLLER BEARING ; 260MMX400MMX140MM
    
Part # 24052EMW33C3
BDI # 17140768
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                15.748
                        
        
                            Other Features:
                            
                                Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
24052CAME4C4
        
            Description
            
            24052CAME4C4 SPHERICAL ROLLER BEARING ; 260MM BOREX400MM ODX140 MM W 2-ROW
    
Part # 24052CAME4C4
BDI # 20400550
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C4-Extra Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                15.748
                        
        
                            Other Features:
                            
                                Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
23052EMBW33C3
        
            Description
            
            23052EMBW33C3 SPHERICAL RLR BRG ; 260MM ID 400MM OD 104MM WD
    
Part # 23052EMBW33C3
BDI # 20351913
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                15.748
                        
        
                            Other Features:
                            
                                One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing