Page 1 of 2

Next

Compare
EE109120-90025

COMPARE

EE109120-90025

Description
EE109120-90025 ; TRB 2-ROW ASSEMBLY 12-18 OD

TIMKEN

Part # EE109120-90025

BDI # 1354435

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 16.25
Outside Diameter - Millimeter: 412.75
Bore - Millimeter: 304.8

Other Features: 2 Single Cone | 1 Double Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 657261
Assembly Components: EE109120 (2) | 109163D (1) | X2S-109120 (1)
Basic Number: EE109120
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
26250KEMBW33W40IC4

COMPARE

26250KEMBW33W40IC4

Description
26250KEMBW33W40IC4 SPHERICAL RLR BRG ; 250MM ID 410MM OD

TIMKEN

Part # 26250KEMBW33W40IC4

BDI # 21965693

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.142
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
26250KEMBW33C3

COMPARE

26250KEMBW33C3

Description
26250KEMBW33C3 SPHERICAL RLR BRG ; 250MM ID 410MMOD 128MM WD

TIMKEN

Part # 26250KEMBW33C3

BDI # 1329247

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.142
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
26250KEMBW33C4

COMPARE

26250KEMBW33C4

Description
26250KEMBW33C4 SPHERICAL RLR BRG ; 250MM ID 410MMOD 128MM WD

TIMKEN

Part # 26250KEMBW33C4

BDI # 21967188

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 16.142
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
250RU91 R3

COMPARE

250RU91 R3

Description
250RU91 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # 250RU91 R3

BDI # 1328408

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.142
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456350
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY